Menu Search

IDEAL #30-0C3

Wire-Twist Wire, Twist-On 600V Ribbed Thermoplastic

SKU: 62414102305
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Orange
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 3 #14
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 C-Pak
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Ribbed; Spring Type - Fixed; Shell Material - Thermoplastic; Color - Orange; Wire Type - CU; Wire Comb Min - 2 #18; Wire Comb Max - 3 #14; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 100 C-Pak; Manufacturer Series - Wire-Twist