Menu Search
IDEAL #30-0C4

Wire-Twist Wire, Twist-On 600V Ribbed Thermoplastic

SKU # 62414102306
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Yellow
Wire Type: CU
Wire Comb Min: 1 #14 & 2 #18
Wire Comb Max: 1 #10 & 2 #14
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 C-Pak