Menu Search
IDEAL #30-0C6

Wire-Twist Wire, Twist-On 600V Ribbed Thermoplastic

SKU # 62414102308
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Red
Wire Type: CU
Wire Comb Min: 2 #16 & 2 #18
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 C-Pak