Menu Search
IDEAL #30-173

Wire-Nut Wire, Twist-On 600V Ribbed Thermoplastic

SKU # 62414130173
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Orange
Wire Type: CU
Wire Comb Min: 1 #18 & 1 #20
Wire Comb Max: 4 #16 & 1 #20
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Carton