You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEAL #30-273

Wire-Nut Wire, Twist-On 600V Ribbed Thermoplastic

SKU # 62414130273
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Thermoplastic
Color: Orange
Wire Type: CU
Wire Comb Min: 1 #18 & 1 #20
Wire Comb Max: 4 #16 & 1 #20
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 10,000 Keg (20 bags of 500)