Menu Search
IDEAL #30-041J

Twister Wire, Twist-On 600V Swept Wing Thermoplastic

SKU # 62414141318
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Tan
Wire Type: CU
Wire Comb Min: 3 #22
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 175 Jar

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Swept Wing; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Tan; Wire Type - CU; Wire Comb Min - 3 #22; Wire Comb Max - 3 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 175 Jar; Manufacturer Series - Twister