Menu Search
IDEAL #30-1066

UnderGround Wire, Twist-On 600V Swept Wing Thermoplastic

SKU # 78325076187
RoHS Compliant
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Blue/Gray
Wire Type: CU
Wire Comb Min: (3) No. 12
Wire Comb Max: (2) No. 6 and (1) No. 10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 50/Box

Additional Info: Handle Wire Sizes: No. 14 - 6 AWG