Menu Search

IDEAL #30-107J

Can-Twist Wire, Twist-On 600V Swept Wing Thermoplastic

SKU: 62414100727
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Blue
Wire Type: CU
Wire Comb Min: 3 #22
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 175 Jar
Description
Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Swept Wing; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Blue; Wire Type - CU; Wire Comb Min - 3 #22; Wire Comb Max - 3 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 175 Jar; Manufacturer Series - Can-Twist