Menu Search
IDEAL #30-1264

UnderGround Wire, Twist-On 600V Swept Wing Thermoplastic

SKU # 78325075799
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Blue/Gray
Wire Type: CU
Wire Comb Min: (2) No. 18
Wire Comb Max: (2) No. 10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 50/Box

Additional Info: Handle Wire Sizes: No. 18 - 8 AWG