Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Swept Wing; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Purple; Wire Type - CU/AL; Wire Comb Min - 1 #12 & 1 #18; Wire Comb Max - 3 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 100 Carton; Additional Information - Includes Corrosion-resistant compound; Manufacturer Series - Twister
Additional Info: Includes Corrosion-resistant compound