Menu Search
IDEAL #30-341

Twister Wire, Twist-On 600V Swept Wing Thermoplastic

SKU # 78325030341
Connector Type: Wire, Twist-On
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Tan
Wire Type: CU
Wire Comb Min: 3 #22
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton