You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEAL #30-452

Wing-Nut Wire, Twist-On 600V Winged Thermoplastic

SKU # 62414130452
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Winged
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Red
Wire Type: CU
Wire Comb Min: 2 #14
Wire Comb Max: 5 #12
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton