Menu Search
IDEAL #30-454

Wing-Nut® Connector, Wire; Polypropylene; 600V; Blue; 25/Box

SKU # 62414130454 Manufacturer Series: Model 454®
RoHS Compliant
Warning – California Prop 65
Package Quantity: 25/Box
Connector Type: Wire Connector
Shell Style: Winged
Spring Type: Live-Action
Shell Material: Thermoplastic Polyester
Color: Blue
Wire Type: Steel Insert, Zinc-plated
Wire Comb Min: 6 #14
Wire Comb Max: 2 #6
Voltage: 600V
Temperature Rating: 221°F (105°C)

Additional Info: Reusable. Fire retardant shell. UL listed. CSA certified.

Warning – California Prop 65

WARNING: Cancer -  www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.