You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MARRETTE #933-JAR200

PRO-BLU™ 933™ Connector, Wire, Twist-on; Winged, Ribbed; Blue PP; 200/Plastic Jar

SKU # 06739601721
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 200/Plastic Jar
Connector Type: Wire, Twist-on
Shell Style: Winged, Ribbed
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Blue
Wire Type: Copper
Wire Comb Min: 1 #22 + 1 #20
Wire Comb Max: 3 # 10 sol
Voltage: 600V (Circuits), 1000V (Lighting Fixtures/Signs)
Temperature Rating: 257 deg F (125 deg C)

Live Action® variable volume spring expands to accommodate even more wires with less twisting effort. Posi-Grip™ surface provides superior twisting power, even when hands are greasy or damp. Square wire spring construction and funnel design gives a positive pressure conductor grip for solid or stranded wires.