Menu Search
MARRETTE #833-JAR1000

Wire Connector, CU Wire, 22 - 8 AWG, Winged Shell

SKU # 06739601714
Connector Type: Wire, Twist-On
Shell Style: Winged
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Yellow
Wire Type: CU
Wire Comb Min: 22 AWG
Wire Comb Max: 8 AWG
Voltage: 600V
Temperature Rating: 105 Degree C (221 Degree F)
Package Quantity: 1000/Jar

T&B 833-JAR1000 WIRE CONN WINGED YE