Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Barrel, Finely Ribbed; Spring Type - Fixed; Shell Material - Phenolic; Color - Black; Wire Type - CU; Wire Comb Min - 2 #20; Wire Comb Max - 2 #16; Voltage - 300V; Temperature Rating - 150 degC/302 degF; Package Quantity - 100 Carton; Additional Information - NOTE: Availability based on current stock; Manufacturer Series - Marrette Black HT