Menu Search
MARRETTE #33P

Wire, Twist-On 600V Barrel, Finely Ribbed Phenolic

SKU # 06739600875 Manufacturer Series: Black HT
Connector Type: Wire, Twist-On
Shell Style: Barrel, Finely Ribbed
Spring Type: Fixed
Shell Material: Phenolic
Color: Black
Wire Type: CU
Wire Comb Min: 1 #14 & 1 #18
Wire Comb Max: 4 #14
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 100 Carton