The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
MARRETTE #37P

Wire, Twist-On 600V Barrel, Finely Ribbed Phenolic

SKU # 06739600883 Manufacturer Series: Black HT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Barrel, Finely Ribbed
Spring Type: Fixed
Shell Material: Phenolic
Color: Black
Wire Type: CU
Wire Comb Min: 2 #12 & 1 #14
Wire Comb Max: 4 #10
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 100 Carton

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Barrel, Finely Ribbed; Spring Type - Fixed; Shell Material - Phenolic; Color - Black; Wire Type - CU; Wire Comb Min - 2 #12 & 1 #14; Wire Comb Max - 4 #10; Voltage - 600V; Temperature Rating - 150 degC/302 degF; Package Quantity - 100 Carton; Additional Information - NOTE: Availability based on current stock; Manufacturer Series - Marrette Black HT