Menu Search
MARRETTE #63P

Wire, Twist-On 600V Ribbed Phenolic

SKU # 06739600882 Manufacturer Series: ACS
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Fixed
Shell Material: Phenolic
Color: Brown
Wire Type: CU/AL
Wire Comb Min: 1 #14 & 1 #18
Wire Comb Max: 4 #14 & 1 #18
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 100 Carton

Additional Info: CSA Certified, Not UL Listed