Menu Search
MARRETTE #329-P

Marrette Wire, Twist-On 600V Ribbed Polypropylene

SKU # 06739600866 Manufacturer Series: XTP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Gray
Wire Type: CU
Wire Comb Min: 1 #20 & 1 #22
Wire Comb Max: 3 #20 & 2#22
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton