Menu Search
MARRETTE #333D

Wire, Twist-On 600V Ribbed Polypropylene

SKU # 06739601483 Manufacturer Series: XTP
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Yellow
Wire Type: CU
Wire Comb Min: 1 #14 & 2 #18
Wire Comb Max: 1 #10 & 2 #14
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Flip-Pak

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Ribbed; Spring Type - Live-Action; Shell Material - Polypropylene; Color - Yellow; Wire Type - CU; Wire Comb Min - 1 #14 & 2 #18; Wire Comb Max - 1 #10 & 2 #14; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 500 Flip-Pak; Manufacturer Series - Marrette XTP