Menu Search
MARRETTE #333KP

Wire, Twist-On 600V Ribbed Polypropylene

SKU # 06739633300 Manufacturer Series: XTP
Connector Type: Wire, Twist-On
Shell Style: Ribbed
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Yellow
Wire Type: CU
Wire Comb Min: 1 #14 & 2 #18
Wire Comb Max: 1 #10 & 2 #14
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 500 Bag