Menu Search
MARRETTE #833BAR

Wire, Twist-On 600V Winged Polypropylene

SKU # 06739601482 Manufacturer Series: 833
Connector Type: Wire, Twist-On
Shell Style: Winged
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Yellow
Wire Type: CU
Wire Comb Min: 3 #22
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 25000 Barrel

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Winged; Spring Type - Live-Action; Shell Material - Polypropylene; Color - Yellow; Wire Type - CU; Wire Comb Min - 3 #22; Wire Comb Max - 3 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 25000 Barrel; Manufacturer Series - Marrette 833