Menu Search
MARRETTE #833P

Wire, Twist-On 600V Winged, Ribbed Polypropylene

SKU # 06739601485 Manufacturer Series: 833
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Twist-On
Shell Style: Winged, Ribbed
Spring Type: Live-Action
Shell Material: Polypropylene
Color: Yellow
Wire Type: CU
Wire Comb Min: 3 #22
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Carton

Twist-On Wire Connectors: Connector Type - Wire, Twist-On; Shell Style - Winged, Ribbed; Spring Type - Live-Action; Shell Material - Polypropylene; Color - Yellow; Wire Type - CU; Wire Comb Min - 3 #22; Wire Comb Max - 3 #10; Voltage - 600V; Temperature Rating - 105 degC/221 degF; Package Quantity - 100 Carton; Manufacturer Series - Marrette 833