Menu Search
MISC- KLM MISC VENDR #10999

Wire Connector, CU Wire, 1 No.14 - 1 No.6, 600V, Dark Blue, 105 deg C

SKU # 62026098958
Connector Type: Wire Connector
Color: Dark Blue
Wire Type: CU
Wire Comb Min: 1 No.14
Wire Comb Max: 1 No.6
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 8 Bag

Twist-On Wire Connectors: Connector Type - Wire Connector; Color - Dark Blue; Wire Type - CU; Wire Comb Min - 1 No.14; Wire Comb Max - 1 No.6; Voltage - 600V; Temperature Rating - 105 deg C/221 deg F; Package Quantity - 8 bag; Additional Information - King 9 Dark Blue, Connector Size: 2-13/32 x 63/64 in., Dimension: 2.41 in. L x 0.99 in. W x 0.78 in. Dia

Additional Info: King 9 Dark Blue, Connector Size: 2-13/32 x 63/64 in., Dimension: 2.41 in. L x 0.99 in. W x 0.78 in. Dia