Menu Search
EATON #C22-PVT45P-K02

Operator, Push-Latch, Non-Illuminated, Red

SKU # 01508119429 Manufacturer Series: C22
Type: Push-Latch Twist-Release Button Operator
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 45 mm inEmergency in

Twist or Key Release Operators, Non-Illuminated: Type - Push-Latch Twist-Release Button Operator; Size - 22.5 mm; NEMA - 4X,13; Operating Cap - Mushroom 45 mm inEmergency in; Additional Information - 2-NC ; Manufacturer Series - C22

Additional Info: 2-NC