Menu Search
EATON #M22-PVS

Push-Latch Key Release Operator 22.5 mm, 2 Position, Red

SKU # 78668527166 Manufacturer Series: M22
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Key Release Operator
Size: 22.5mm
NEMA: 4,4X,13
Operating Cap: Mushroom 40mm, Keyed
Color: Red
Bezel/​Housing: Nylon, Black
Positions: 2
Contact Mode: Maintained