The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
EATON #M22-PVLT-K12-230R

Push-Latch Twist-Release Button, Illuminated 2 Position Red 22.5 mm

SKU # 78668527187 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Twist-Release Button, Illuminated
Size: 22.5mm
NEMA: 4X
Cap/​Lens Color: Red
Positions: 2
Contacts: 1-NO 2-NC
Voltage: 264V AC
Lamp Type: LED
Enclosure Rating: NEMA 4X,13 IEC IP66

Twist or Key Release Switches, Illuminated: Type - Push-Latch Twist-Release Button, Illuminated; Size - 22.5 mm; NEMA - 4X; Cap/Lens Color - Red; Positions - 2; Contacts - 1-NO 2-NC; Voltage - 264VAC; Lamp Type - LED; Enclosure Rating - NEMA 4X,13 IEC IP66; Manufacturer Series - M22