Menu Search
EATON #M22-PVT/K01

Emergency Stop Operator, 22.5 mm, Mushroom 35mm Cap, 1-NC, 10A/500VAC Contact

SKU # 62103720110 Manufacturer Series: M22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Twist-Release Button
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 35mm
Cap/​Lens Color: Red
Contacts: 1-NC
Contact Rating: 10A/500VAC
Terminals: Finger Safe Screw
Enclosure Rating: NEMA 4X, 13, IEC IP67, IP69K

Eaton�s M22 emergency stops are a durable and reliable solution to a variety of e-stop applications. With standard push-pull, as well as twist-to-release option and red operator, the M22 e-stop is a robust solution. As with all operators, can be ordered as a ready to install complete device or as modular components for the perfect fit.

Additional Info: Action: Twist-to-Release, Operating Cycles: 100000 Operations, Includes: Contact Block Mounting Adapter, Dimension: 1.38 in. L x 1.38 in. W x 1.89 in. H