Menu Search
EATON #C22-PVS45P-MS1-K11

Emergency Stop Operator, 22.5 mm, Mushroom 45mm Cap, Maintained, 1-NO - 1NC

SKU # 01508119436 Manufacturer Series: C22
RoHS Compliant
Type: Push-Latch Key-Release Button
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 45mm
Cap/​Lens Color: Red
Bezel/​Housing: Round Nylon, Silver
Contact Mode: Maintained
Contacts: 1-NO - 1NC
Terminals: Screw Clamp
Enclosure Rating: NEMA 4X,13, IEC IP66

C22 emergency stops are a durable and reliable solution to a variety of e-stop applications. This compact e-stop, available as twist-to release and keyed-release, is a simple product that eliminates the need for self-monitoring contact blocks, all while still meeting almost all of the industry safety standards.

Additional Info: Key Code: MS1, Dimension: 1.77 in. L X 1.77 in. W X 4.72 in H