Menu Search
EATON #C22-PVT60P-K11

Emergency Stop Operator, 22.5 mm, Mushroom 60mm Cap, Maintained, 1-NO - 1NC

SKU # 01508119430 Manufacturer Series: C22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Twist-Release Button
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 60mm
Cap/​Lens Color: Red
Bezel/​Housing: Round Nylon, Silver
Contact Mode: Maintained
Contacts: 1-NO - 1NC
Terminals: Screw Clamp
Enclosure Rating: NEMA 4X, 13, IEC IP67, IP69K

C22 emergency stops are a durable and reliable solution to a variety of e-stop applications. This compact e-stop, available as twist-to release and keyed-release, is a simple product that eliminates the need for self-monitoring contact blocks, all while still meeting almost all of the industry safety standards.

Additional Info: Dimension: 2.36 in. L X 2.36 in. W X 3.62 in H