You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #C22-PVT45P-K11

Push-Latch Twist-Release Button Switch Red 22.5 mm

SKU # 01508119428 Manufacturer Series: C22
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Latch Twist-Release Button Switch
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Mushroom 45 mm
Cap/​Lens Color: Red
Contact Mode: Maintained
Contacts: 1-NO 1-NC
Contact Rating: 1.5A/230VAC, 0.3A/220VDC
Terminals: Standard Screw
Enclosure Rating: NEMA 4X, 13 IEC IP67, IP69K

Twist or Key Release Switches, Non-Illuminated: Type - Push-Latch Twist-Release Button Switch; Size - 22.5 mm; NEMA - 4X,13; Operating Cap - Mushroom 45 mm; Cap/Lens Color - Red; Contact Mode - Maintained; Contacts - 1-NO 1-NC; Contact Rating - 1.5A/230VAC, 0.3A/220VDC; Terminals - Standard Screw Terminals; Enclosure Rating - NEMA 4X, 13 IEC IP67, IP69K; Manufacturer Series - C22