Menu Search
MOLEX #RJBG17946

Modular UTP Coupler Enclosure Entry

SKU # 78678856747 Manufacturer Series: RJ-Lnxx
Type: Modular UTP
Coupler Style: Enclosure Entry
Position: 8
Conductor: 8
Category: 5
Color: Black

Twisted Pair Couplers: Type - Modular UTP; Coupler Style - Enclosure Entry; Position - 8; Conductor - 8; Category - 5; Color - Black; Additional Information - Female RJ-45 In, Female RJ-45 Out. Threaded Body Includes: (2) M40 Nylon Locknuts; Manufacturer Series - RJ-Lnxx

Additional Info: Female RJ-45 In, Female RJ-45 Out. Threaded Body Includes: (2) M40 Nylon Locknuts