Menu Search
WEIDMUELLER #1018790000

Modular UTP Coupler Coupler

SKU # 62683514820
RoHS Compliant
Type: Modular UTP Coupler
Category: 6A
Color: Black
Package: 10

Twisted Pair Couplers: Type - Modular UTP Coupler; Category - 6A; Color - Black; Package - 10; Additional Information - Operating Temperature: -40 to 70 deg C (-40 to 158 deg F), Contact : Gold Over Nickel

Additional Info: Operating Temperature: -40 to 70 deg C (-40 to 158 deg F), Contact : Gold Over Nickel