Menu Search
BELDEN #AX101852

Termination Station Retains Modules and Wires During Termination

SKU # 61158902172
Type: Termination Station
Application: Retains Modules and Wires During Termination
Material: Plastic

Twisted Pair Module Holders: Type - Termination Station; Application - Retains Modules and Wires During Termination; Material - Plastic; Additional Information - Holds MDVO, Keystone Style Modules or MediaFlex Inserts

Additional Info: Holds MDVO, Keystone Style Modules or MediaFlex Inserts