Menu Search
PANDUIT #EGJT

Mini-ComĀ® Termination Tool Retains Jack Modules and Ensures Wires are Fully Terminated

SKU # 07498365906
Type: Termination Tool
Application: Retains Jack Modules and Ensures Wires are Fully Terminated
Size: Giga-TX RJ-45, 8 wire
Material: Plastic

Twisted Pair Module Holders: Type - Termination Tool; Application - Retains Jack Modules and Ensures Wires are Fully Terminated; Size - Giga-TX RJ-45, 8 wire; Material - Plastic; Manufacturer Series - Mini-Com