Menu Search
IDEAL #85-379

Plug, Modular; Feed-thru; RJ-45 8P8C; For Unshielded CAT 5E; 15/Pack

SKU # 78325085379
RoHS Compliant
Plug Type: Modular Plug
Category: 5E
Connector Type: RJ-45
Position: 8
Conductor: 8
Cable Type: Unshielded
Cable Size: 23 to 24 AWG
Cable OD: 0.27 in. Max.
Color: Clear
Package: 15/Pack

Twisted Pair Plug Boots: Type - Modular Plug; Connector Type - RJ45; Material - Plastic, Blue; Additional Information - Jack Type: Ethernet (CAT-5)

Additional Info: Jack Type: Ethernet (CAT-5)