Menu Search
Twisted Pair Plugs Modular UTP, RJ45, Cat 5e
GREENLEE #PA9546

Modular UTP, RJ45, Cat 5e

SKU # 76932810588
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Modular UTP
Category: 5e
Connector Type: RJ45
Position: 8
Conductor: 8
Cable Type: Round or Flat, Solid or Stranded
Body Style: Non Keyed
Color: Clear
Package: 10

Twisted Pair Plugs: Plug Type - Modular UTP; Category - 5e; Connector Type - RJ45; Position - 8; Conductor - 8; Cable Type - Round or Flat, Solid or Stranded; Body Style - Non Keyed; Color - Clear; Package - 10