Menu Search
IDEAL #85-371

Plug, Modular; Feed-thru; RJ-45 8P8C; For Unshielded CAT 5E; 50/Pack

SKU # 78325085371
RoHS Compliant
View more versions of this product
Category: 5E
Package: 50/Pack
Cable OD: 0.27 in. Max.
Plug Type: Feed Through Modular Plug
Connector Type: RJ-45
Position: 8
Conductor: 8
Cable Type: Unshielded
Cable Size: 24 to 23 AWG
Body Style: Feed-Thru
Color: Clear