Menu Search
IDEAL #85-372

Modular Plug, Cat 5e, RJ45, 8 Position, 24 - 23 AWG

SKU # 78325085372
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Feed Through Modular Plug
Category: 5E
Connector Type: RJ45
Position: 8
Conductor: 8
Cable Type: Solid or Stranded
Cable Size: 24 - 23 AWG
Cable OD: 0.270 in.
Package: 100/Pack

IDE 85-372 CAT5E-MODULAR-PLUG