Menu Search
IDEAL #85-147

Modular Plug, RJ45, Cat 5e

SKU # 78325085147
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Modular Plug
Category: 5E
Connector Type: RJ45
Position: 8
Cable Type: Round Solid
Cable Size: 24 Str/Sol
Package: 10

Twisted Pair Plugs: Plug Type - Modular Plug; Category - 5e; Connector Type - RJ45; Position - 8; Cable Type - Round Solid; Cable Size - 24 Str/Sol; Package - 10