Menu Search
Twisted Pair Plugs Modular UTP, RJ45, Cat
IDEAL #86-396

Modular UTP, RJ45, Cat

SKU # 78325098948
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Plug Type: Modular UTP
Connector Type: RJ45
Position: 8
Conductor: 8
Body Style: Non Keyed
Color: Clear
Package: 50

Twisted Pair Plugs: Plug Type - Modular UTP; Connector Type - RJ45; Position - 8; Conductor - 8; Body Style - Non Keyed; Color - Clear; Package - 50; Additional Information - Pack of 100

Additional Info: Pack of 100