Menu Search
KLEIN TOOLS #VDV826-600

Telephone Plug, RJ11, Cat

SKU # 09264458136
Plug Type: Telephone Plug
Connector Type: RJ11
Position: 6
Conductor: 6
Cable Type: Solid or Stranded
Body Style: Durable Resin Housing
Color: Clear
Package: 25

Twisted Pair Plugs: Plug Type - Telephone Plug; Connector Type - RJ11; Position - 6; Conductor - 6; Cable Type - Solid or Stranded; Body Style - Durable Resin Housing; Color - Clear; Package - 25