Twisted Pair Plugs: Plug Type - Modular Plug ; Category - 6; Connector Type - RJ45; Position - 8; Conductor - 8; Cable Type - Solid or Stranded; Cable OD - 0.037 - 0.042 in.; Color - Clear; Package - 25; Additional Information - Dimensions: 0.88 in. L x 0.46 in. W x 0.31 in. H, Material: High Impact Polycarbonate
Additional Info: Dimensions: 0.88 in. L x 0.46 in. W x 0.31 in. H, Material: High Impact Polycarbonate