Menu Search
LEGRAND - ON-Q #364554-01

Modular UTP, RJ45, Cat 5e

SKU # 80442801027

Twisted Pair Plugs: Plug Type - Modular UTP; Category - 5e; Connector Type - RJ45; Position - 8; Conductor - 8; Cable Type - Round; Cable Size - 24 Str; Body Style - Non Keyed; Color - Clear