Menu Search
MISC- ADVANCED PRODUCTS #TR2A

Subminiature Phone Jack, 3 Position, 0.097 in. OD in., Black

SKU # 62027100041
RoHS Compliant
Plug Type: Telephone Plug
Position: 3
Conductor: 2
Cable OD: 0.097 in.
Color: Black

Extremely small, rugged, shunted Micro-Jax 2 conductor jack is 1/4 the size of a standard phone jack and weighs less than 1/20 ounce. Can be wired for open or closed circuit operation. Internally keyed insulators interlock all parts and tip springs grip mating plugs positively. Mates with Switchcraft Micro-Plug phone plugs. Jacks mount through .190 inch diameter hole in chassis or panels up to .093 inches thick. For insulated mounting, a 0.281 inch diameter hole and 0.050 inch maximum panel thickness applies.

Additional Info: Gender: Female, Operating Temperature: -20 to 65 deg C