Menu Search
PANDUIT #SP688-C

Modular UTP, RJ45, Cat 6

SKU # 07498391416
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Modular UTP
Category: 6
Connector Type: RJ45
Position: 8
Conductor: 8
Cable Size: 24 Sol
Color: Clear
Package: 100