You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
PHOENIX CONTACT #1656725

Modular UTP, RJ45, Cat 5e

SKU # 80334523288 Manufacturer Series: VS-08
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plug Type: Modular UTP
Category: 5E
Connector Type: RJ45
Position: 8
Conductor: 8
Cable Type: Straight
Cable Size: 26 - 23 AWG
Cable OD: 4.5 - 8mm
Color: Gray

Twisted Pair Plugs: Plug Type - Modular UTP; Category - 5e; Connector Type - RJ45; Position - 8; Conductor - 8; Cable Type - Straight; Cable Size - 26 - 23 AWG; Cable OD - 4.5 - 8.0 mm; Color - Gray; Additional Information - Includes: IP20, Contact Surface Material: Gold Over Nickel, Contact Material: Copper Alloy; Manufacturer Series - VS-08

Additional Info: Includes: IP20, Contact Surface Material: Gold Over Nickel, Contact Material: Copper Alloy