Twisted Pair Plugs: Plug Type - Modular UTP Kit; Category - 6; Connector Type - RJ45; Position - 8; Conductor - 8; Cable Type - Round; Cable Size - 24-23 Sol; Cable OD - 0.200 - 0.240 in; Body Style - Non Keyed; Color - Clear; Additional Information - Includes: Wire Holder, Strain Relief; Manufacturer Series - NetConnect
Additional Info: Includes: Wire Holder, Strain Relief