or
Twisted Pair Plugs: Plug Type - Modular UTP; Category - 3; Connector Type - RJ45; Position - 8; Conductor - 8; Cable Type - Round; Cable Size - 28-24 Str/Sol; Cable OD - 0.210 in; Body Style - Non Keyed; Color - Clear; Package - 500